Zoro Homepage

Telescoping Gauge Set, Number of Pieces 1

  • Mfr # 4209-3

  • Zoro # G5135147


product price: $19.29
/ea

Key Features

Number of Pieces
1
Overall Length (In.)
9.843 in
Finish
Satin Chrome
Includes Case
Yes
Range
3/4 in to 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4209-3
Zoro #
G5135147
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
9.843 in
Overall Length
9 27/32 in
Maximum Measuring Depth
300 mm

Details

Item
Telescoping Gauge
Number of Pieces
1
Range (In.)
3/4 ~ 1-1/4 in
Finish
Satin Chrome
Includes Case
Yes
Range
3/4 in to 1 1/4 in
Minimum Measurement - Inch
3/4 in
Replaceable Handle
Yes
Included Gauge Ranges
3/4 in to 1 1/4 in
Maximum Measurement - Inch
1 1/4 in
Construction
Steel
Gauge Plunger Style
Double-Arm Plunger
Millimeters Measured - Maximum
32 mm
Inches Measured - Maximum
1 1/4 in
Inches Measured - Minimum
3/4 in
Millimeters Measured - Minimum
19 mm

Description

Telescoping Gauge, Range 3/4 in to 1 1/4 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 3/4 in to 1 1/4 in, Maximum Measurement - Inch 1 1/4 in, Maximum Measuring Depth 300 mm, Minimum Measurement - Inch 3/4 in, Number of Pieces 1, Construction Steel, Includes Case Yes, Overall Length 9 27/32 in, Replaceable Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.