Telescoping Gauge Set, Number of Pieces 1
Mfr # 4209-5
Zoro # G5134526
product price: $21.99
/eaKey Features
Number of Pieces
1
Overall Length (In.)
9.843 in
Finish
Satin Chrome
Minimum Measurement - Inch
2 1/8 in
Replaceable Handle
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4209-5
Zoro #
G5134526
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
9.843 in
Overall Length
11.811 in
Maximum Measuring Depth
300 mm
Details
Item
Telescoping Gauge
Number of Pieces
1
Range (In.)
2-1/8 ~ 3-1/2 in
Finish
Satin Chrome
Minimum Measurement - Inch
2 1/8 in
Replaceable Handle
Yes
Maximum Measurement - Inch
3 1/2 in
Included Gauge Ranges
2 1/8 in to 3 1/2 in
Construction
Steel
Includes Case
Yes
Range
2 1/8 in to 3 1/2 in
Gauge Plunger Style
Double-Arm Plunger
Inches Measured - Maximum
3 1/2 in
Millimeters Measured - Maximum
90 mm
Millimeters Measured - Minimum
54 mm
Inches Measured - Minimum
2 1/8 in
Description
Telescoping Gauge, Range 2 1/8 in to 3 1/2 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 2 1/8 in to 3 1/2 in, Maximum Measurement - Inch 3 1/2 in, Maximum Measuring Depth 300 mm, Minimum Measurement - Inch 2 1/8 in, Number of Pieces 1, Construction Steel, Includes Case Yes, Overall Length 11.811 in, Replaceable Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.