Zoro Homepage

Thread Gauge

  • Mfr # 4812-E

  • Zoro # G5131157


product price: $40.89
/ea

Key Features

Measuring Range (In.)
1-10TPI
Features
To Check and Set Screw Cutting Tools
Length (In.)
3.386 in
Measuring Range (In./mm)
1-10TPI
Width (In.)
1.654 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4812-E
Zoro #
G5131157
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3.386 in
Width (In.)
1.654 in
Dimension Type
Inch
Thread Sizes Measured
1-10TPI

Details

Measuring Range (In.)
1-10TPI
Item
Thread Gauge
Features
To Check and Set Screw Cutting Tools
Measuring Range (In./mm)
1-10TPI
Material
Steel
Number of Pieces
1
For Thread Type
ACME
Angle
29 Degrees
Accuracy
+/-10 min
For Use With
Check And Set Screw Cutting Tools
Finish
Sandblasted

Description

The Insize 4812-E Thread Gauge is a tool that will help you check and set cutting tools. The thread gauge is made of steel for durability. It has an accuracy of +/-10 min and a length of 3.386 in. and width of 1.654 in.. This thread gauge has a 29 degree angle, with a measuring range from 1 to 10 TPI. If you are looking for a thread gauge, the Insize 4812-E Thread Gauge is the one to choose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.