Thread Plug Gage, Thread Size 1-1/2"-11
Mfr # 4645-1H11
Zoro # G6564719
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
G
Material
Steel
Finish
Unfinished
Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4645-1H11
Zoro #
G6564719
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1-1/2"-11
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039 in to 0.0748 in
Dimension Type
Inch
Details
Item
Whitworth Pipe Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
G
Material
Steel
Finish
Unfinished
Thread Type
Metric
Application
Metalworking
Meets/Exceeds
ISO 228
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ISO 228
Gauge Finish
Uncoated
Gauge Material
Steel
Long Form Calibration Certificate
No
Handle Design
Double End
Handle Color
Black
Included Certification
Certificate of Accuracy
Included Handle
Taperlock
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock, Thread Class Not Applicable, Thread Size 1 1/2 In.-11, Thread Type BSPT, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 228, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.