Thread Plug Gage, Thread Size 1/8"-28
Mfr # 4646-1C28
Zoro # G1185613
product price: $1,044.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
BS 21-1985
Material
Steel
Finish
Unfinished
Thread Type
BSPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4646-1C28
Zoro #
G1185613
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/8"-28
Gage Diameter Range
0.0040" to 0.0060"
Gauge Diameter Range
0.0040 in to 0.0060 in
Dimension Type
Inch
Details
Item
Taper Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
BS 21-1985
Material
Steel
Finish
Unfinished
Thread Type
BSPT
Meets/Exceeds
BS 21-1985
Application
Metalworking
Gauge Finish
Uncoated
Gauge Material
Steel
Standards
BS 21-1985
Gauge Type
Go/No-Go (Plus/Minus)
Long Form Calibration Certificate
No
Thread Direction
Right Hand
Handle Design
Single End
Handle Color
Black
Included Handle
Taperlock
Included Certification
Certificate of Accuracy
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Single End, Included Handle Taperlock, Thread Class Not Applicable, Thread Size 1/8 In.-28, Thread Type BSPT, Tolerance Class Not Applicable, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards BS 21-1985, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.