Thread Plug Gage, Thread Size 3/4"-14
Mfr # 4646-3B14
Zoro # G1185692
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
BS 21-1985
Material
Steel
Finish
Unfinished
Thread Type
BSPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4646-3B14
Zoro #
G1185692
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/4"-14
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039 in to 0.0748 in
Dimension Type
Inch
Details
Item
Taper Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
BS 21-1985
Material
Steel
Finish
Unfinished
Thread Type
BSPT
Meets/Exceeds
BS 21-1985
Application
Metalworking
Gauge Material
Steel
Standards
BS 21-1985
Long Form Calibration Certificate
No
Thread Direction
Right Hand
Gauge Finish
Uncoated
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Single End
Handle Color
Black
Included Certification
Certificate of Accuracy
Included Handle
Taperlock
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Single End, Included Handle Taperlock, Thread Class Not Applicable, Thread Size 3/4 In.-14, Thread Type BSPT, Tolerance Class Not Applicable, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards BS 21-1985, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.