Thread Plug Gage, Thread Size 5/8"-18
Mfr # 4131-5C2
Zoro # G6533742
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Steel
Finish
Unfinished
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4131-5C2
Zoro #
G6533742
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-18
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039 in to 0.0748 in
Dimension Type
Inch
Details
Item
Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Steel
Finish
Unfinished
Thread Type
UNF
Meets/Exceeds
ANSI B1.2
Application
Metalworking
Gauge Type
Go/No-Go (Plus/Minus)
Long Form Calibration Certificate
No
Thread Class
2B
Included Certification
Certificate of Accuracy
Handle Design
Double End
Thread Direction
Right Hand
Gauge Finish
Uncoated
Standards
ASME B1.2
Gauge Material
Steel
Handle Color
Black
Included Handle
Taperlock 5
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 5, Thread Class 2B, Thread Size 5/8 In.-18, Thread Type UNF, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.