Thread Plug Gage, Thread Size M45x4.50
Mfr # 4130-45
Zoro # G6545003
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Steel
Finish
Unfinished
Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4130-45
Zoro #
G6545003
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M45 X 4.5
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039 in to 0.0748 in
Dimension Type
Metric
Details
Item
Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Steel
Finish
Unfinished
Thread Type
Metric
Application
Metalworking
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 1502
Included Certification
Certificate of Accuracy
Handle Design
Double End
Thread Class
6H
Gauge Finish
Uncoated
Thread Direction
Right Hand
Long Form Calibration Certificate
No
Standards
ISO 1502
Handle Color
Black
Gauge Type
Go/No-Go (Plus/Minus)
Gauge Material
Steel
Included Handle
Taperlock 7
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 7, Thread Class 6H, Thread Size M45 x 4.50, Thread Type Metric, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 1502, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.