Zoro Homepage

Thread Plug Gage, Thread Size No 1-11

  • Mfr # 4646-111

  • Zoro # G1185534


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Thread Type
BSPT
Gage Diameter Range
0.0039" to 0.0748"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4646-111
Zoro #
G1185534
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#1-11
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039 in to 0.0748 in
Dimension Type
Inch

Details

Item
Taper Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Thread Type
BSPT
Meets/Exceeds
BS 21-1985
Application
Metalworking
Long Form Calibration Certificate
No
Gauge Material
Steel
Thread Direction
Right Hand
Gauge Finish
Uncoated
Standards
BS 21-1985
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Single End
Handle Color
Black
Included Handle
Taperlock
Included Certification
Certificate of Accuracy

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Single End, Included Handle Taperlock, Thread Class Not Applicable, Thread Size 1 In.-11, Thread Type BSPT, Tolerance Class Not Applicable, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards BS 21-1985, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.