Thread Plug Gage, Thread Size No 2-11
Mfr # 4646-211
Zoro # G1185729
product price: $1,789.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
BS 21-1985
Material
Steel
Finish
Unfinished
Thread Type
BSPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4646-211
Zoro #
G1185729
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#2-11
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039 in to 0.0748 in
Dimension Type
Inch
Details
Item
Taper Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
BS 21-1985
Material
Steel
Finish
Unfinished
Thread Type
BSPT
Application
Metalworking
Meets/Exceeds
BS 21-1985
Gauge Type
Go/No-Go (Plus/Minus)
Gauge Finish
Uncoated
Standards
BS 21-1985
Long Form Calibration Certificate
No
Gauge Material
Steel
Thread Direction
Right Hand
Handle Design
Single End
Handle Color
Black
Included Certification
Certificate of Accuracy
Included Handle
Trilock handle
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Single End, Included Handle Trilock handle, Thread Class Not Applicable, Thread Size 2 In.-11, Thread Type BSPT, Tolerance Class Not Applicable, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards BS 21-1985, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.