Thread Plug Gage, Thread Size No 6-32
Mfr # 4131-61
Zoro # G6548022
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Steel
Finish
Unfinished
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4131-61
Zoro #
G6548022
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#6-32
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039 in to 0.0748 in
Dimension Type
Inch
Details
Item
Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Steel
Finish
Unfinished
Thread Type
UNC
Application
Metalworking
Meets/Exceeds
ANSI B1.2
Handle Design
Double End
Long Form Calibration Certificate
No
Gauge Finish
Uncoated
Gauge Type
Go/No-Go (Plus/Minus)
Handle Color
Black
Thread Class
2B
Included Certification
Certificate of Accuracy
Gauge Material
Steel
Thread Direction
Right Hand
Standards
ASME B1.2
Included Handle
Taperlock 2
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size #6-32, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.