Thread Ring Gage, Thread Size 2-11.5
Mfr # 4634-212
Zoro # G6536131
product price: $2,029.99
/ea
Free Shipping & Returns
Key Features
Type
Go
Class
6g
Thread Size
2"-11 1/2
Thread Type
NPT
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4634-212
Zoro #
G6536131
UPC #
-
Country of Origin
China
Dimensions
Thread Size
2"-11 1/2
Pitch Diameter
2 in
Dimension Type
Inch
Details
Item
Pipe Thread Ring Gauge
Type
Go
Class
6g
Thread Type
NPT
Color
Gray
Includes
Certificate of Accuracy
Material
Hardened Steel
Application
Metalworking
Finish
Uncoated
Meets/Exceeds
ANSI/ASME B1.20.1
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy
Hardness
HRC 60-62
Long Form Calibration Certificate
No
Standards
ANSI/ASME B1.20.1
Gauge Design
Adjustable
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 2 in, Thread Class Not Applicable, Thread Length Not Applicable, Thread Size 2 In.-11 1/2, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1, Tolerance Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.