Thread Ring Gage, Thread Size 6-11
Mfr # 4636-611
Zoro # G1185552
product price: $5,358.99
/ea
Free Shipping & Returns
Key Features
Type
Go
Class
BSPT
Thread Size
6"-11
Thread Type
BSPT
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4636-611
Zoro #
G1185552
UPC #
-
Country of Origin
China
Dimensions
Thread Size
6"-11
Dimension Type
Inch
Pitch Diameter
6 in
Details
Item
Threaded Ring Gauge
Type
Go
Class
BSPT
Thread Type
BSPT
Finish
Uncoated
Includes
Certificate of Accuracy
Meets/Exceeds
BS 21
Color
Gray
Material
Tool Steel
Application
Metalworking
Gauge Type
Go (Plus)
Standards
BS 21
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 6 in, Thread Class Not Applicable, Thread Length Not Applicable, Thread Size 6 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21, Tolerance Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.