Thread Ring Gage, Thread Size M10.0-1.50
Mfr # 4120-10
Zoro # G6579419
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Class
6g
Thread Type
Metric
Meets/Exceeds
ISO 1502
Finish
Uncoated
Includes
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-10
Zoro #
G6579419
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10 x 1.50
Dimension Type
Metric
Pitch Diameter - Go Member
1.5 mm
Thread Length
12mm
Pitch Diameter
10mm
Details
Item
Threaded Ring Gauge
Type
Go
Class
6g
Thread Type
Metric
Meets/Exceeds
ISO 1502
Finish
Uncoated
Includes
Certificate of Accuracy
Color
Gray
Material
Tool Steel
Application
Metalworking
Gauge Design
Adjustable
Standards
ISO 1502
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)
Thread Class
6G
Tolerance Class
6G
Description
If you are working with metal, the Insize 4120-10 Thread Ring Gage is a must-have. It helps to ensure that your threaded parts fit together properly. The go ring gage measures M10 x 1.50 thread size and has a class of 6g. It is designed for use in metalworking applications. The included certificate of inspection ensures that this product meets the required standards for thread measurements. With its high quality and accuracy, the Insize Thread Ring Gage will meet all your needs as a professional mechanic or hobbyist.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.