Thread Ring Gage, Thread Size M11.0-1.50
Mfr # 4120-11
Zoro # G6527287
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Class
6g
Thread Type
Metric
Finish
Uncoated
Meets/Exceeds
ISO 1502
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-11
Zoro #
G6527287
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M11 x 1.50
Dimension Type
Metric
Thread Length
12mm
Pitch Diameter
11mm
Details
Item
Threaded Ring Gauge
Type
Go
Class
6g
Thread Type
Metric
Finish
Uncoated
Meets/Exceeds
ISO 1502
Application
Metalworking
Color
Gray
Material
Tool Steel
Includes
Certificate of Accuracy
Long Form Calibration Certificate
No
Standards
ISO 1502
Gauge Design
Adjustable
Gauge Type
Go (Plus)
Included Certification
Certificate of Inspection
Thread Class
6G
Tolerance Class
6G
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 11mm, Thread Class 6G, Thread Length 12mm, Thread Size M11 x 1.50, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.