Thread Ring Gage, Thread Size M11.0-1.50
Mfr # 4120-11N
Zoro # G6527129
product price: $64.79
/eaKey Features
Class
6g
Thread Type
Metric
Meets/Exceeds
ISO 1502
Finish
Uncoated
Includes
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-11N
Zoro #
G6527129
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M11 x 1.50
Dimension Type
Metric
Pitch Diameter
11mm
Thread Length
8mm
Details
Item
Threaded Ring Gauge
Type
No Go
Class
6g
Thread Type
Metric
Meets/Exceeds
ISO 1502
Finish
Uncoated
Includes
Certificate of Accuracy
Material
Tool Steel
Application
Metalworking
Color
Gray
Standards
ISO 1502
Thread Class
6G
Gauge Design
Adjustable
Included Certification
Certificate of Inspection
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Tolerance Class
6G
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 11mm, Thread Class 6G, Thread Length 8mm, Thread Size M11 x 1.50, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.