Thread Ring Gage, Thread Size M16.0-2.00
Mfr # 4120-16N
Zoro # G6580003
product price: $64.69
/eaKey Features
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Finish
Uncoated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-16N
Zoro #
G6580003
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16 x 2.00
Dimension Type
Metric
Pitch Diameter - No-Go Member
2 mm
Thread Length
12mm
Pitch Diameter
16mm
Pitch Diameter - No Go Member
2 mm
Details
Item
Threaded Ring Gauge
Type
No Go
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Finish
Uncoated
Color
Gray
Meets/Exceeds
ISO 1502
Material
Tool Steel
Application
Metalworking
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Standards
ISO 1502
Thread Class
6G
Gauge Design
Adjustable
Gauge Type
No-Go (Minus)
Tolerance Class
6G
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 16mm, Pitch Diameter - No-Go Member 2 mm, Thread Class 6G, Thread Length 12mm, Thread Size M16 x 2.00, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.