Thread Ring Gage, Thread Size M24.0-3.00
Mfr # 4120-24
Zoro # G6534287
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Color
Gray
Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-24
Zoro #
G6534287
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M24 x 3.00
Dimension Type
Metric
Pitch Diameter - Go Member
3 mm
Thread Length
22mm
Pitch Diameter
24mm
Details
Item
Threaded Ring Gauge
Type
Go
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Color
Gray
Material
Tool Steel
Meets/Exceeds
ISO 1502
Application
Metalworking
Finish
Uncoated
Standards
ISO 1502
Included Certification
Certificate of Inspection
Thread Class
6G
Gauge Type
Go (Plus)
Gauge Design
Adjustable
Long Form Calibration Certificate
No
Tolerance Class
6G
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 24mm, Pitch Diameter - Go Member 3 mm, Thread Class 6G, Thread Length 22mm, Thread Size M24 x 3.00, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.