Zoro Homepage

Thread Ring Gage, Thread Size M30.0-3.50

  • Mfr # 4120-30

  • Zoro # G6566380


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Class
6g
Thread Type
Metric
Color
Gray
Material
Tool Steel
Meets/Exceeds
ISO 1502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-30
Zoro #
G6566380
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M30 x 3.50
Dimension Type
Metric
Pitch Diameter - Go Member
3.5 mm
Thread Length
24mm
Pitch Diameter
30mm

Details

Item
Threaded Ring Gauge
Type
Go
Class
6g
Thread Type
Metric
Color
Gray
Material
Tool Steel
Meets/Exceeds
ISO 1502
Includes
Certificate of Accuracy
Application
Metalworking
Finish
Uncoated
Included Certification
Certificate of Inspection
Thread Class
6G
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)
Gauge Design
Adjustable
Standards
ISO 1502
Tolerance Class
6G

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 30mm, Pitch Diameter - Go Member 3.5 mm, Thread Class 6G, Thread Length 24mm, Thread Size M30 x 3.50, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.