Zoro Homepage

Thread Ring Gage, Thread Size M33.0-3.50

  • Mfr # 4120-33N

  • Zoro # G6525729


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Class
6g
Thread Type
Metric
Color
Gray
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 1502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-33N
Zoro #
G6525729
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M33 x 3.50
Dimension Type
Metric
Pitch Diameter - No-Go Member
3.5 mm
Pitch Diameter - No Go Member
3.5 mm
Thread Length
18mm
Pitch Diameter
33mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
6g
Thread Type
Metric
Color
Gray
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 1502
Application
Metalworking
Material
Tool Steel
Finish
Uncoated
Gauge Type
No-Go (Minus)
Standards
ISO 1502
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Thread Class
6G
Gauge Design
Adjustable
Tolerance Class
6G

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 33mm, Pitch Diameter - No-Go Member 3.5 mm, Thread Class 6G, Thread Length 18mm, Thread Size M33 x 3.50, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.