Thread Ring Gage, Thread Size M3.5-0.60
Mfr # 4120-3D5
Zoro # G6578201
product price: $68.19
/eaKey Features
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Color
Gray
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-3D5
Zoro #
G6578201
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M3.5 x 0.60
Dimension Type
Metric
Pitch Diameter - Go Member
0.6 mm
Thread Length
4mm
Pitch Diameter
3.5mm
Details
Item
Threaded Ring Gauge
Type
Go
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Color
Gray
Application
Metalworking
Material
Tool Steel
Meets/Exceeds
ISO 1502
Finish
Uncoated
Gauge Design
Adjustable
Included Certification
Certificate of Inspection
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Thread Class
6G
Standards
ISO 1502
Tolerance Class
6G
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 3.5mm, Pitch Diameter - Go Member 0.6 mm, Thread Class 6G, Thread Length 4mm, Thread Size M3.5 x 0.60, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.