Zoro Homepage

Thread Ring Gage, Thread Size M39.0-4.00

  • Mfr # 4120-39

  • Zoro # G7234993


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Class
6g
Thread Type
Metric
Material
Tool Steel
Finish
Uncoated
Meets/Exceeds
ISO 1502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-39
Zoro #
G7234993
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M39 x 4.00
Dimension Type
Metric
Pitch Diameter - Go Member
4 mm
Pitch Diameter
39mm
Thread Length
32mm

Details

Item
Threaded Ring Gauge
Type
Go
Class
6g
Thread Type
Metric
Material
Tool Steel
Finish
Uncoated
Meets/Exceeds
ISO 1502
Color
Gray
Includes
Certificate of Accuracy
Application
Metalworking
Included Certification
Certificate of Inspection
Thread Class
6G
Gauge Type
Go (Plus)
Standards
ISO 1502
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Tolerance Class
6G

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 39mm, Pitch Diameter - Go Member 4 mm, Thread Class 6G, Thread Length 32mm, Thread Size M39 x 4.00, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.