Zoro Homepage

Thread Ring Gage, Thread Size M39.0-4.00

  • Mfr # 4120-39N

  • Zoro # G7235109


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Class
6g
Thread Type
Metric
Material
Tool Steel
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 1502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-39N
Zoro #
G7235109
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M39 x 4.00
Dimension Type
Metric
Pitch Diameter - No-Go Member
4 mm
Pitch Diameter
39mm
Pitch Diameter - No Go Member
4 mm
Thread Length
24mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
6g
Thread Type
Metric
Material
Tool Steel
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 1502
Color
Gray
Application
Metalworking
Finish
Uncoated
Standards
ISO 1502
Included Certification
Certificate of Inspection
Gauge Design
Adjustable
Long Form Calibration Certificate
No
Gauge Type
No-Go (Minus)
Thread Class
6G
Tolerance Class
6G

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 39mm, Pitch Diameter - No-Go Member 4 mm, Thread Class 6G, Thread Length 24mm, Thread Size M39 x 4.00, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.