Thread Ring Gage, Thread Size M45.0-4.50
Mfr # 4120-45
Zoro # G6542860
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Class
6g
Thread Type
Metric
Finish
Uncoated
Application
Metalworking
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-45
Zoro #
G6542860
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M45 x 4.50
Dimension Type
Metric
Pitch Diameter - Go Member
4.5 mm
Pitch Diameter
45mm
Thread Length
40mm
Details
Item
Threaded Ring Gauge
Type
Go
Class
6g
Thread Type
Metric
Finish
Uncoated
Application
Metalworking
Color
Gray
Meets/Exceeds
ISO 1502
Includes
Certificate of Accuracy
Material
Tool Steel
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Gauge Design
Adjustable
Standards
ISO 1502
Thread Class
6G
Gauge Type
Go (Plus)
Tolerance Class
6G
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 45mm, Pitch Diameter - Go Member 4.5 mm, Thread Class 6G, Thread Length 40mm, Thread Size M45 x 4.50, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.