Thread Ring Gage, Thread Size M6.0-1.00
Mfr # 4120-6N
Zoro # G6557868
product price: $53.99
/eaKey Features
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Material
Tool Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-6N
Zoro #
G6557868
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6 x 1.00
Dimension Type
Metric
Pitch Diameter - No-Go Member
1 mm
Pitch Diameter
6mm
Thread Length
5mm
Pitch Diameter - No Go Member
1 mm
Details
Item
Threaded Ring Gauge
Type
No Go
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Material
Tool Steel
Color
Gray
Meets/Exceeds
ISO 1502
Application
Metalworking
Finish
Uncoated
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Gauge Design
Adjustable
Gauge Type
No-Go (Minus)
Thread Class
6G
Standards
ISO 1502
Tolerance Class
6G
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 6mm, Pitch Diameter - No-Go Member 1 mm, Thread Class 6G, Thread Length 5mm, Thread Size M6 x 1.00, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.