Zoro Homepage

Thread Ring Gage, Thread Size M8.0-1.25

  • Mfr # 4120-8N

  • Zoro # G6537163


product price: $69.19
/ea

Key Features

Class
6g
Thread Type
Metric
Material
Tool Steel
Application
Metalworking
Meets/Exceeds
ISO 1502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-8N
Zoro #
G6537163
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8 x 1.25
Dimension Type
Metric
Pitch Diameter - No-Go Member
1.25 mm
Thread Length
6mm
Pitch Diameter
8mm
Pitch Diameter - No Go Member
1.25 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
6g
Thread Type
Metric
Material
Tool Steel
Application
Metalworking
Meets/Exceeds
ISO 1502
Finish
Uncoated
Color
Gray
Includes
Certificate of Accuracy
Included Certification
Certificate of Inspection
Standards
ISO 1502
Thread Class
6G
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Gauge Design
Adjustable
Tolerance Class
6G

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 8mm, Pitch Diameter - No-Go Member 1.25 mm, Thread Class 6G, Thread Length 6mm, Thread Size M8 x 1.25, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.