Thread Ring Gage, Thread Size M9.0-1.25
Mfr # 4120-9
Zoro # G6530349
product price: $69.19
/eaKey Features
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Application
Metalworking
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120-9
Zoro #
G6530349
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M9 x 1.25
Dimension Type
Metric
Pitch Diameter
9mm
Thread Length
10mm
Details
Item
Threaded Ring Gauge
Type
Go
Class
6g
Thread Type
Metric
Includes
Certificate of Accuracy
Application
Metalworking
Color
Gray
Meets/Exceeds
ISO 1502
Finish
Uncoated
Material
Tool Steel
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Standards
ISO 1502
Gauge Design
Adjustable
Thread Class
6G
Gauge Type
Go (Plus)
Tolerance Class
6G
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 9mm, Thread Class 6G, Thread Length 10mm, Thread Size M9 x 1.25, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502, Tolerance Class 6G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.