Threaded Ring Gauge Dimension Type Inch
Mfr # 4121-102N
Zoro # G4702872
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Meets/Exceeds
ANSI B1.2
Material
Steel
Class
2A
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121-102N
Zoro #
G4702872
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-32
Dimension Type
Inch
Pitch Diameter
0.19 in
Thread Length
5mm
Details
Type
No Go
Meets/Exceeds
ANSI B1.2
Material
Steel
Class
2A
Item
Threaded Ring Gauge
Thread Type
UNF
Standards
ANSI B1.2
Finish
Uncoated
Long Form Calibration Certificate
No
Gauge Type
No-Go (Minus)
Included Certification
Certificate of Inspection
Thread Class
2A
Gauge Design
Solid
Tolerance Class
2A
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.19 in, Thread Class 2A, Thread Length 5mm, Thread Size #10-32, Thread Type UNF, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.