Zoro Homepage

Threaded Ring Gauge Dimension Type Inch

  • Mfr # 4121-1B1N

  • Zoro # G4710064


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Thread Type
UNC
Thread Size
1/4"-20
Material
Steel
Class
2A
Meets/Exceeds
ANSI B1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-1B1N
Zoro #
G4710064
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Dimension Type
Inch
Pitch Diameter
1/4 in
Thread Length
6mm

Details

Thread Type
UNC
Material
Steel
Class
2A
Item
Threaded Ring Gauge
Meets/Exceeds
ANSI B1.2
Type
No Go
Finish
Uncoated
Included Certification
Certificate of Inspection
Thread Class
2A
Long Form Calibration Certificate
No
Standards
ANSI B1.2
Gauge Type
No-Go (Minus)
Gauge Design
Solid
Tolerance Class
2A

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1/4 in, Thread Class 2A, Thread Length 6mm, Thread Size 1/4 In.-20, Thread Type UNC, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.