Threaded Ring Gauge Dimension Type Inch
Mfr # 4121-3B1N
Zoro # G4708978
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Meets/Exceeds
ANSI B1.2
Thread Size
3/4"-10
Material
Steel
Class
2A
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121-3B1N
Zoro #
G4708978
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Dimension Type
Inch
Pitch Diameter
3/4 in
Thread Length
12mm
Details
Meets/Exceeds
ANSI B1.2
Type
No Go
Item
Threaded Ring Gauge
Material
Steel
Class
2A
Thread Type
UNC
Gauge Design
Solid
Thread Class
2A
Included Certification
Certificate of Inspection
Standards
ANSI B1.2
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Finish
Uncoated
Tolerance Class
2A
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 3/4 in, Thread Class 2A, Thread Length 12mm, Thread Size 3/4 In.-10, Thread Type UNC, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.