Zoro Homepage

Threaded Ring Gauge Dimension Type Inch

  • Mfr # 4121-3B2N

  • Zoro # G4708725


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-16
Meets/Exceeds
ANSI B1.2
Material
Steel
Class
2A
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-3B2N
Zoro #
G4708725
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-16
Dimension Type
Inch
Pitch Diameter
3/4 in
Thread Length
10mm

Details

Item
Threaded Ring Gauge
Meets/Exceeds
ANSI B1.2
Material
Steel
Class
2A
Type
No Go
Thread Type
UNF
Gauge Design
Solid
Included Certification
Certificate of Inspection
Standards
ANSI B1.2
Finish
Uncoated
Gauge Type
No-Go (Minus)
Thread Class
2A
Long Form Calibration Certificate
No
Tolerance Class
2A

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 3/4 in, Thread Class 2A, Thread Length 10mm, Thread Size 3/4 In.-16, Thread Type UNF, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.