Threaded Ring Gauge Dimension Type Inch
Mfr # 4121-3C2N
Zoro # G4706162
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Material
Steel
Class
2A
Meets/Exceeds
ANSI B1.2
Thread Size
3/8"-24
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121-3C2N
Zoro #
G4706162
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"-24
Dimension Type
Inch
Pitch Diameter
3/8 in
Thread Length
5mm
Details
Item
Threaded Ring Gauge
Material
Steel
Class
2A
Meets/Exceeds
ANSI B1.2
Type
No Go
Thread Type
UNF
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Thread Class
2A
Finish
Uncoated
Gauge Type
No-Go (Minus)
Standards
ANSI B1.2
Gauge Design
Solid
Tolerance Class
2A
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 3/8 in, Thread Class 2A, Thread Length 5mm, Thread Size 3/8 In.-24, Thread Type UNF, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.