Zoro Homepage

Threaded Ring Gauge Dimension Type Inch

  • Mfr # 4121-41N

  • Zoro # G4707316


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Meets/Exceeds
ANSI B1.2
Material
Steel
Thread Type
UNC
Thread Size
#4-40
Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-41N
Zoro #
G4707316
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#4-40
Dimension Type
Inch
Pitch Diameter
0.112 in
Thread Length
4mm

Details

Meets/Exceeds
ANSI B1.2
Material
Steel
Thread Type
UNC
Type
No Go
Class
2A
Item
Threaded Ring Gauge
Thread Class
2A
Long Form Calibration Certificate
No
Gauge Design
Solid
Finish
Uncoated
Standards
ANSI B1.2
Gauge Type
No-Go (Minus)
Included Certification
Certificate of Inspection
Tolerance Class
2A

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.112 in, Thread Class 2A, Thread Length 4mm, Thread Size #4-40, Thread Type UNC, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.