Threaded Ring Gauge Dimension Type Inch
Mfr # 4121-5C1N
Zoro # G4707045
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Meets/Exceeds
ANSI B1.2
Material
Steel
Class
2A
Thread Size
5/8"-11
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121-5C1N
Zoro #
G4707045
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Pitch Diameter
5/8 in
Dimension Type
Inch
Thread Length
12mm
Details
Item
Threaded Ring Gauge
Meets/Exceeds
ANSI B1.2
Material
Steel
Class
2A
Thread Type
UNC
Type
No Go
Gauge Design
Solid
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Thread Class
2A
Finish
Uncoated
Standards
ANSI B1.2
Tolerance Class
2A
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 5/8 in, Thread Class 2A, Thread Length 12mm, Thread Size 5/8 In.-11, Thread Type UNC, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.