Zoro Homepage

Threaded Ring Gauge Dimension Type Inch

  • Mfr # 4121-61N

  • Zoro # G4704263


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Meets/Exceeds
ANSI B1.2
Thread Type
UNC
Thread Size
#6-32
Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-61N
Zoro #
G4704263
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Dimension Type
Inch
Pitch Diameter
0.138 in
Thread Length
5mm

Details

Material
Steel
Meets/Exceeds
ANSI B1.2
Type
No Go
Thread Type
UNC
Class
2A
Item
Threaded Ring Gauge
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Standards
ANSI B1.2
Included Certification
Certificate of Inspection
Thread Class
2A
Finish
Uncoated
Gauge Design
Solid
Tolerance Class
2A

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.138 in, Thread Class 2A, Thread Length 5mm, Thread Size #6-32, Thread Type UNC, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.