Threaded Ring Gauge Dimension Type Inch
Mfr # 4121-81
Zoro # G4709197
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Class
2A
Meets/Exceeds
ANSI B1.2
Thread Size
#8-32
Thread Type
UNC
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121-81
Zoro #
G4709197
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#8-32
Pitch Diameter
0.164 in
Dimension Type
Inch
Thread Length
6mm
Details
Class
2A
Meets/Exceeds
ANSI B1.2
Thread Type
UNC
Material
Steel
Item
Threaded Ring Gauge
Type
Go
Thread Class
2A
Standards
ANSI B1.2
Finish
Uncoated
Gauge Type
Go (Plus)
Included Certification
Certificate of Inspection
Gauge Design
Solid
Long Form Calibration Certificate
No
Tolerance Class
2A
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.164 in, Thread Class 2A, Thread Length 6mm, Thread Size #8-32, Thread Type UNC, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.