Zoro Homepage

Threaded Ring Gauge Dimension Type Inch

  • Mfr # 4121-9D2

  • Zoro # G4709452


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UNF
Material
Steel
Class
2A
Thread Size
9/16"-18
Meets/Exceeds
ANSI B1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-9D2
Zoro #
G4709452
UPC #
-
Country of Origin
China

Dimensions

Thread Size
9/16"-18
Dimension Type
Inch
Pitch Diameter
9/16 in
Thread Length
14mm

Details

Item
Threaded Ring Gauge
Thread Type
UNF
Material
Steel
Class
2A
Type
Go
Meets/Exceeds
ANSI B1.2
Included Certification
Certificate of Inspection
Finish
Uncoated
Long Form Calibration Certificate
No
Standards
ANSI B1.2
Gauge Design
Solid
Gauge Type
Go (Plus)
Thread Class
2A
Tolerance Class
2A

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 9/16 in, Thread Class 2A, Thread Length 14mm, Thread Size 9/16 In.-18, Thread Type UNF, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2, Tolerance Class 2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.