Zoro Homepage
This item is Discontinued.
Insize Torque Multiplier, 1000N.M IST-TM1000

Torque Multiplier, 1000N.M (Discontinued)

  • Mfr # IST-TM1000
  • Zoro # G800420753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IST-TM1000
Zoro #
G800420753
UPC #
6940561905243
Country of Origin
Unknown

Details

Accuracy
+/-5%
Capacity
738 ft-lb

Description

Torque Multiplier, 1000N.M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.