Zoro Homepage

Torque Wrench, 1/2" Size Drive, 530mm L

  • Mfr # IST-12W200A

  • Zoro # G700422321


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Manufacturer Inspection Certificate
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IST-12W200A
Zoro #
G700422321
UPC #
6940561936469
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
530 mm
Overall Width
50 mm

Description

The InSize IST-12W200A Bluetooth Digital Torque Wrench is a great tool for those who work with machinery and engines. It is designed to provide accurate torque measurements and has a high degree of precision. The torque wrench comes with peak and track working modes, which allow you to save your previous measurement results for future reference. You can also control the wrench remotely through two-way transmission and control. The device measures torque in centimeter/kilogram, foot/pound, inch/pound or newton/meter units. It has an SAE calibration certificate included as well as manufacturer inspection certificate. If you are looking for an electronic torque wrench that will meet your needs, this InSize IST-12W200A Bluetooth Digital Torque Wrench will do the job perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.