Zoro Homepage

Transverse Probe

  • Mfr # ISR-S400-SB50

  • Zoro # G6579927


product price: $2,340.99
/ea
Free Shipping & Returns

Key Features

Application
Manufacturing, Metal Working, Quality Control
For Use With
IRS-s400 Series
Type
Surface Tester Accessory Probe
Probe Tip Length
0.63 in
Compatible with Manufacturer Model No.
ISR-S400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-S400-SB50
Zoro #
G6579927
UPC #
-
Country of Origin
Italy

Dimensions

Probe Tip Length
0.63 in
Probe Tip Radius
5 micron
Stylus Length
5.5mm

Details

Item
Transverse Probe
Application
Manufacturing, Metal Working, Quality Control
For Use With
IRS-s400 Series
Type
Surface Tester Accessory Probe
Compatible with Manufacturer Model No.
ISR-S400
Product Type
Transverse Probe

Description

Transverse Probe, Compatible with Brand and Series INSIZE ISR-S400, Compatible with Manufacturer Model No. ISR-S400, Probe Tip Length 0.63 in, Probe Tip Radius 5 micron, Probe Type Probe for Plane Surfaces, Cylinders and Grooves, Stylus Length 5.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.