Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Inside Micrometer, Curved Anvil

  • Mfr # 3221-12

  • Zoro # G6257041


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
Thimble
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3221-12
Zoro #
G6257041
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
0.709 in

Details

Item
Tubular Inside Micrometer
Resolution
0.001"
Range
2 to 12"
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
Thimble
Plain
Rotating Spindle (Yes/No)
Yes
Number of Measuring Rods
10
Movement of Screw
1/2 in
Anvil Material
Steel
Rod Type
Interchangeable
Spindle Material
Hardened Steel
Number of Gauges
1
SPC Output
No
Case Type
Plastic Case
Operation Type
Mechanical
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
2 in
Contact Point Shape
Curved
Accuracy
+/-0.0006 in
Maximum Measurement - Inch
12 in
Thimble Type
Plain
Inside Micrometer Type
Tubular Inside Micrometer
Contact Point Material
Steel
Case Included
Yes
Number of Micrometers
1
Inches Measured - Maximum
12 in
Inches Measured - Minimum
2 in

Description

Mechanical Tubular-Rod Inside Micrometer, Range 2 in to 12 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 10, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Steel, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Maximum Measurement - Inch 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.