Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Inside Micrometer, Curved Anvil

  • Mfr # 3221-8

  • Zoro # G6300329


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
Thimble
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3221-8
Zoro #
G6300329
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
0.709 in

Details

Item
Tubular Inside Micrometer
Resolution
0.001"
Range
2 to 8"
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
Thimble
Plain
SPC Output
No
Rod Type
Interchangeable
Rotating Spindle (Yes/No)
Yes
Number of Measuring Rods
6
Anvil Material
Steel
Number of Gauges
1
Movement of Screw
1/2 in
Spindle Material
Hardened Steel
Accuracy
+/-0.0005 in
Maximum Measurement - Inch
8 in
Contact Point Shape
Curved
Case Included
Yes
Operation Type
Mechanical
Case Type
Plastic Case
Inside Micrometer Type
Tubular Inside Micrometer
Minimum Measurement - Inch
2 in
Contact Point Material
Steel
Number of Micrometers
1
Included Certification
Certificate of Inspection
Thimble Type
Plain
Inches Measured - Maximum
8 in
Inches Measured - Minimum
2 in

Description

Mechanical Tubular-Rod Inside Micrometer, Range 2 in to 8 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 6, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Steel, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Maximum Measurement - Inch 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.