Zoro Homepage

Tubular Inside Micrometer, Plain Thimble

  • Mfr # 3222-60

  • Zoro # G6298947


product price: $1,989.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3222-60
Zoro #
G6298947
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
0.709 in
Rod Lengths Included
0.5 in, 1 in, 2 in, 4 in, 8 in, 12 in

Details

Item
Tubular Inside Micrometer
Resolution
0.001"
Range
2 to 60"
Features
Carbide Measuring Faces
Includes
Setting Standards
Spindle
Curved
Anvil
Curved
Thimble
Plain
Lock Nut Type
Spindle Locking Nut
Rod Type
Extension
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Number of Gauges
1
Movement of Screw
1/2 in
Spindle Material
Carbide
Number of Measuring Rods
10
Contact Point Shape
Curved
Minimum Measurement - Inch
2 in
Thimble Type
Plain
Contact Point Material
Carbide
Operation Type
Mechanical
Case Included
Yes
Accuracy
+/-0.00205 in
Number of Micrometers
1
Case Type
Plastic Case
Inside Micrometer Type
Tubular Inside Micrometer
Included Certification
Certificate of Inspection
Maximum Measurement - Inch
60 in
Inches Measured - Maximum
60 in
Inches Measured - Minimum
2 in

Description

Mechanical Tubular-Rod Inside Micrometer, Range 2 in to 60 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 10, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.