Zoro Homepage

Tubular Inside Micrometer, Solid Rod Type

  • Mfr # 3229-12

  • Zoro # G6248772


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3229-12
Zoro #
G6248772
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
0.709 in

Details

Item
Tubular Inside Micrometer
Resolution
0.001"
Range
11 to 12"
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
Thimble
Plain
Lock Nut Type
Spindle Locking Nut
Anvil Material
Carbide
SPC Output
No
Number of Gauges
1
Rod Type
Solid
Rotating Spindle (Yes/No)
Yes
Movement of Screw
1 in
Number of Measuring Rods
1
Spindle Material
Carbide
Inside Micrometer Type
Tubular Inside Micrometer
Case Included
Yes
Contact Point Shape
Curved
Thimble Type
Plain
Maximum Measurement - Inch
12 in
Accuracy
+/-0.00036 in
Operation Type
Mechanical
Minimum Measurement - Inch
11 in
Case Type
Plastic Case
Number of Micrometers
1
Contact Point Material
Carbide
Included Certification
Certificate of Inspection
Inches Measured - Maximum
12 in
Inches Measured - Minimum
11 in

Description

Mechanical Tubular-Rod Inside Micrometer, Range 11 in to 12 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.