Zoro Homepage

Tubular Inside Micrometer, Solid Rod Type

  • Mfr # 3229-13

  • Zoro # G6295270


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3229-13
Zoro #
G6295270
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
0.709 in

Details

Item
Tubular Inside Micrometer
Resolution
0.001"
Range
12 to 13"
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
Thimble
Plain
Lock Nut Type
Spindle Locking Nut
Rod Type
Solid
SPC Output
No
Anvil Material
Carbide
Number of Gauges
1
Movement of Screw
1 in
Number of Measuring Rods
1
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide
Inside Micrometer Type
Tubular Inside Micrometer
Included Certification
Certificate of Inspection
Case Included
Yes
Operation Type
Mechanical
Accuracy
+/-0.00036 in
Contact Point Material
Carbide
Maximum Measurement - Inch
13 in
Minimum Measurement - Inch
12 in
Number of Micrometers
1
Contact Point Shape
Curved
Case Type
Plastic Case
Thimble Type
Plain
Inches Measured - Minimum
12 in
Inches Measured - Maximum
13 in

Description

Mechanical Tubular-Rod Inside Micrometer, Range 12 in to 13 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.