Zoro Homepage

Tubular Inside Micrometer, Solid Rod Type

  • Mfr # 3229-7

  • Zoro # G6252010


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3229-7
Zoro #
G6252010
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
0.709 in

Details

Item
Tubular Inside Micrometer
Resolution
0.001"
Range
6 to 7"
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Curved
Anvil
Curved
Thimble
Plain
Lock Nut Type
Spindle Locking Nut
Anvil Material
Carbide
Number of Gauges
1
Number of Measuring Rods
1
SPC Output
No
Spindle Material
Carbide
Rotating Spindle (Yes/No)
Yes
Rod Type
Solid
Movement of Screw
1 in
Operation Type
Mechanical
Case Type
Plastic Case
Maximum Measurement - Inch
7 in
Case Included
Yes
Contact Point Shape
Curved
Included Certification
Certificate of Inspection
Contact Point Material
Carbide
Minimum Measurement - Inch
6 in
Inside Micrometer Type
Tubular Inside Micrometer
Thimble Type
Plain
Number of Micrometers
1
Accuracy
+/-0.00028 in
Inches Measured - Maximum
7 in
Inches Measured - Minimum
6 in

Description

Mechanical Tubular-Rod Inside Micrometer, Range 6 in to 7 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.