Zoro Homepage

Two-Way Adjustable Stand, 5.59" H, 4.33" L

  • Mfr # ISY-200-5

  • Zoro # G605968504


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.33 in
Overall Width
4.33 in
Overall Height
5.59 in
Material
Steel
Product Type
Two-Way Adjustable Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-200-5
Zoro #
G605968504
UPC #
6940561974744
Country of Origin
China

Dimensions

Overall Length
4.33 in
Overall Width
4.33 in
Overall Height
5.59 in

Details

Item
Two-way Adjustable Stand
Material
Steel
Product Type
Two-Way Adjustable Stand
Compatible Fixturing Set Manufacturer Number
ISY-200
Number of Pieces
1

Description

Two-way Adjustable Stand, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-200, Material Steel, Number of Pieces 1, Overall Diameter Not Applicable, Overall Height 5.59 in, Overall Length 4.33 in, Overall Width 4.33 in, Product Type Two-Way Adjustable Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.