Shop INSIZE
See all product information
Create Account
Ultrasonic Thickness Gauge, 15 MHz, LCD
- Mfr # ISU-800DWL
- Zoro # G725060416
product price:Â
$
4,939.99
/ea
Free Shipping & Returns
Key Features
Number of Digits
4
Minimum Thickness Measured
0.006 in
Interface
USB, Wireless
Includes
Couplant, Main Unit, Power Adaptor, Transducer ISU-S15-P06, USB Cable
Calibration Certificate Type
Available Separately
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISU-800DWL
- Zoro #
- G725060416
- UPC #
- -
- Country of Origin
- China
Dimensions
- Minimum Thickness Measured
- 0.006 in
- Thickness Measurement Resolution
- 0.001 in
- Maximum Thickness Measured
- 1.1 in
- Thickness Measurement Accuracy
- +/-0.02mm
Details
- Number of Digits
- 4
- Interface
- USB, Wireless
- Includes
- Couplant, Main Unit, Power Adaptor, Transducer ISU-S15-P06, USB Cable
- Calibration Certificate Type
- Available Separately
- Number of Records Stored
- 1,000
- Batteries Included
- Yes
- Power Source
- Battery
- Maximum Frequency
- 15 MHz
- Item
- Ultrasonic Thickness Gauge
- Digital Display Screen Type
- LCD
- Maximum Velocity
- 19,999 mm/sec
- Minimum Velocity
- 1 mm/sec
Description
Ultrasonic Thickness Gauge, Includes Couplant, Main Unit, Power Adaptor, Transducer ISU-S15-P06, USB Cable, Thickness Measurement Accuracy +/-0.02mm, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type Available Separately, Maximum Frequency 15 MHz, Maximum Thickness Measured 1.1 in, Minimum Thickness Measured 0.006 in, Maximum Velocity 19,999 mm/sec, Minimum Velocity 1 mm/sec, Number of Digits 4, Number of Records Stored 1,000, Digital Display Screen Type LCD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.