Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UT Thickness Gage, MaxFreq 15MHz

  • Mfr # ISU-800D

  • Zoro # G111935007


product price: $5,529.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate Type
Not Certified
Minimum Velocity
0.001 mps
Power Source
Battery
Minimum Thickness Measured
0.01 in
Number of Digits
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISU-800D
Zoro #
G111935007
UPC #
6940561980202
Country of Origin
China

Dimensions

Minimum Thickness Measured
0.01 in
Battery Size
AAA
Maximum Thickness Measured
0.55 in
Thickness Measurement Accuracy
+/-0.02mm/0.3%H(take the larger one) +/-.001"/.3%H(take the larger one)
Thickness Measurement Resolution
0.0001 in

Details

Calibration Certificate Type
Not Certified
Minimum Velocity
0.001 mps
Power Source
Battery
Number of Digits
4
Includes
Couplant, Transducer (ISU-P06), USB Cable
Maximum Frequency
15 MHz
Minimum Frequency
15 Hz
Item
Ultrasonic Thickness Gauge
Number of Records Stored
1,000
Maximum Velocity
19.999 mps

Description

Ultrasonic Thickness Gauge, Includes Couplant, Transducer (ISU-P06), USB Cable, Thickness Measurement Accuracy +/-0.02mm/0.3 PercentH(take the larger one) +/-.001 In./.3 PercentH(take the larger one), Thickness Measurement Resolution 0.0001 in, Calibration Certificate Type Not Certified, Maximum Frequency 15 MHz, Maximum Thickness Measured 0.55 in, Minimum Thickness Measured 0.01 in, Maximum Velocity 19.999 mps, Minimum Velocity 0.001 mps, Number of Digits 4, Minimum Frequency 15 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.