Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UT Thickness Gage, MaxFreq 5MHz

  • Mfr # ISU-250C

  • Zoro # G5127255


product price: $3,110.99
/ea
Free Shipping & Returns

Key Features

Battery Type
AAA
Data Storage
Yes
Includes
Couplant, Transducer (ISU-T08), USB Cable
Type
Electronic
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISU-250C
Zoro #
G5127255
UPC #
-
Country of Origin
China

Dimensions

Thickness Measurement Accuracy
+/-0.04 mm
Battery Size
AAA
Maximum Thickness Measured
11.811 in
Thickness Measurement Resolution
0.001 in
Minimum Thickness Measured
0.31 in

Details

Battery Type
AAA
Data Storage
Yes
Includes
Couplant, Transducer (ISU-T08), USB Cable
Item
Ultrasonic Thickness Gage
Type
Electronic
Calibration Certificate
NIST
Recording Capacity
5,000
Accuracy
+/-0.002
Interface
USB
Number of Batteries Required
2
Number of Records Stored
9
Maximum Operating Temperature
122 Degrees F
Compatible Material
Brass, Copper, Glass, Polystyrene, Stainless Steel, Steel, Titanium
Batteries Included
Yes
Digital Display Screen Type
LCD with Backlight
Battery Chemistry
Alkaline
Power Source
Battery
Calibration Certificate Type
NIST
Number of Digits
3
Battery Voltage
1.5V
Minimum Operating Temperature
-4 Degrees F
Minimum Velocity
1 mps
Maximum Velocity
9.999 mps
Maximum Frequency
5 MHz
Minimum Frequency
5 Hz

Description

Ultrasonic Thickness Gage, Includes Couplant, Transducer (ISU-T08), USB Cable, Thickness Measurement Accuracy +/-0.04 mm, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 5 MHz, Maximum Thickness Measured 11.811 in, Minimum Thickness Measured 0.31 in, Maximum Velocity 9.999 mps, Minimum Velocity 1 mps, Number of Digits 3, Minimum Frequency 5 Hz, Number of Records Stored 9, Digital Display Screen Type LCD with Backlight, Interface USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.